Panduit PSL-7 Aluminum Body Padlock | Graybar Store
     
Panduit - Aluminum Body Padlock - PSL-7
+ / - Hover over image to Zoom
Other Views

    Aluminum Body Padlock

    Manufacturer: Panduit
    Manufacturer #: PSL-7
    SKU: 25380845
    $16.34
    Checking Pricing
    Items sold in feet or each.
         
    Color:Red
    Dimensions:1.60 H x 1.50 W (Lock Body); 1.04 H x 0.79 W (Shackle) in.
    Package Quantity:1 Each
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PSL-7
    • Color Red
    • Dimensions 1.60 H x 1.50 W (Lock Body); 1.04 H x 0.79 W (Shackle) in.
    • UNSPSC 39121903
    • Package Quantity 1 Each
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    High Security Padlock, Package Quantity: 1 Each, Red, Dimensions: 1.60 H x 1.50 W (Lock Body); 1.04 H x 0.79 W (Shackle) in
    Aluminum body padlock, 1.06" shackle, red.