Burndy AYPO400 Aluminum and Copper Rated Compression Pin Adapter | Graybar Store
     
Burndy - Aluminum and Copper Rated Compression Pin Adapter - AYPO400
+ / - Hover over image to Zoom
Other Views

    Aluminum and Copper Rated Compression Pin Adapter

    Manufacturer: Burndy
    Manufacturer #: AYPO400
    SKU: 88047203
    $63.43
    Checking Pricing
         
    Wire Size:400 (Aluminum) kcmil, 400 Str. (Copper) kcmil
    Plug Diameter (Inches):0.63
    Length:3.43 in. L
    Use With:4-Point Flip-Top Head Series Hydraulic Remote; 644 Head Series Hydraulic Remote; Manual And
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # AYPO400
    • UNSPSC 39121448
    • Length 3.43 in. L
    • Plug Diameter (Inches) 0.63
    • Wire Size 400 (Aluminum) kcmil, 400 Str. (Copper) kcmil
    Product Overview:
    Aluminum and Copper Rated Compression Pin Adapter, Wire Size: 400 (Aluminum) kcmil; 400 Str (Copper) kcmil, Length: 3.43 in, Aluminum, Plug Diameter (Inches): 0.63 in