Corning S-OP-12-LA-A-4E-BK-SIC-5 ALTOS® Lite™ Loose Tube, Singlemode, Outdoor Single-Armored Cable, Gel-Free - OS2 | Graybar Store
     
Corning - ALTOS® Lite™ Loose Tube, Singlemode, Outdoor Single-Armored Cable, Gel-Free - OS2 - S-OP-12-LA-A-4E-BK-SIC-5
+ / - Hover over image to Zoom
Other Views

    ALTOS® Lite™ Loose Tube, Singlemode, Outdoor Single-Armored Cable, Gel-Free - OS2

    Manufacturer: Corning
    Manufacturer #: S-OP-12-LA-A-4E-BK-SIC-5
    SKU: 25091007
    $0.46
    Checking Pricing
         
    Fiber Count:12
    Fiber Category:Singlemode - OS2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # S-OP-12-LA-A-4E-BK-SIC-5
    • Jacket Color Black
    • UNSPSC 26121637
    • Fiber Category Singlemode - OS2
    • Fiber Count 12
    • ECCN 5A991.d
    • Country of Origin US - USA
    Product Overview:
    12-fiber singlemode OS2 outdoor loose tube single armored cable with black jacket. Manufacturer's part number 012EUC-T4101D20.
    • SM, OS2 outdoor loose tube fiber
    • Designed for voice, data, video and imaging applications
    • Single armored construction provides additional crush and rodent protection
    • High strength ripcord for easy stripping
    • Gel-free - fully water blocked using craft-friendly, water-swellable materials