Square D (Schneider Electric) ATV71H075N4 Altivar 71H 2.3A 3-Phase Speed Drive | Graybar Store
     
Square D (Schneider Electric) - Altivar 71H 2.3A 3-Phase Speed Drive - ATV71H075N4
+ / - Hover over image to Zoom
Other Views

    Altivar 71H 2.3A 3-Phase Speed Drive

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ATV71H075N4
    SKU: 25041008
    $1,341.81
    Checking Pricing
         
    Voltage Rating:400-480 Vac
    Output Amperage:2.3
    3-Phase HP Rating (Max.):1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ATV71H075N4
    • 3-Phase HP Rating (Max.) 1
    • Output Amperage 2.3
    • Voltage Rating 400-480 Vac
    • ECCN EAR99
    • Country of Origin ID - Indonesia
    Product Overview:
    Altivar 71H series 2.3A variable speed drive with 1 HP max. 3-phase for heavy duty industry applications.
    • Constant torque
    • LCD keypad