Square D (Schneider Electric) ATV212HU15M3X Variable Speed Drive, 1.5kW, 1.5hp, 240V, 3-Phase, IP21 | Graybar Store
     
Square D (Schneider Electric) - Variable Speed Drive, 1.5kW, 1.5hp, 240V, 3-Phase, IP21 - ATV212HU15M3X
+ / - Hover over image to Zoom
Other Views

    Variable Speed Drive, 1.5kW, 1.5hp, 240V, 3-Phase, IP21

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ATV212HU15M3X
    SKU: 25411094
    $643.53
    Checking Pricing
    Items sold in feet or each.
         
    Voltage Rating:200-240 Vac
    Output Amperage:7.5
    3-Phase HP Rating (Max.):2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ATV212HU15M3X
    • UNSPSC 39122001
    • 3-Phase HP Rating (Max.) 2
    • Output Amperage 7.5
    Product Overview:
    Altivar 212H series 7.5A drive with 2 max. HP 3-phase for variable torque pump and fan applications.
    • IP20 open-style enclosure
    • 3 Phase
    • Includes: 3 logic inputs, 2 analog inputs, 1 analog output and 2 relay outputs