Wiremold (Legrand) ALTC-2S Power Pole, Aluminum, ALTC, Tele-Power, 10 ft 3 in, 1/2 (Knockout) in | Graybar Store
     
Wiremold (Legrand) - Power Pole, Aluminum, ALTC, Tele-Power, 10 ft 3 in, 1/2 (Knockout) in - ALTC-2S
+ / - Hover over image to Zoom
Other Views

    Power Pole, Aluminum, ALTC, Tele-Power, 10 ft 3 in, 1/2 (Knockout) in

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: ALTC-2S
    SKU: 95009289
    $331.09
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Brand or Series:ALTC, Tele-Power
    Pole Height:10 ft. 3 in.
    Size:1/2 (Knockout) in
    Material:Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # ALTC-2S
    • Size 1/2 (Knockout) in
    • Application Electrified Modular Furniture
    • UNSPSC 39131713
    • Brand or Series ALTC, Tele-Power
    • Pole Height 10 ft. 3 in.
    • Material Aluminum
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    ALTC-2S - ALTC Series Vertical Drop Aluminum Pole