Electri-Flex ALT-15-GRY-1-1/2-50FT Electri-Flex Liquatite ALT Series Liquid Tight Conduit, 1-1/2 in, 500 ft. | Graybar Store
     
Electri-Flex - Electri-Flex Liquatite ALT Series Liquid Tight Conduit, 1-1/2 in, 500 ft. - ALT-15-GRY-1-1/2-50FT
+ / - Hover over image to Zoom
Other Views

    Electri-Flex Liquatite ALT Series Liquid Tight Conduit, 1-1/2 in, 500 ft.

    Manufacturer: Electri-Flex
    Manufacturer #: ALT-15-GRY-1-1/2-50FT
    SKU: 92119099
    $730.49
    Checking Pricing
         
    Color / Finish:Grey
    Length:50 ft.
    Trade Size (Inches):1-1/2
    Bend Radius:5.5 in. (Static)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # ALT-15-GRY-1-1/2-50FT
    • Type Flexible
    • UNSPSC 39131706
    • Bend Radius 5.5 in. (Static)
    • Color / Finish Grey
    • Conduit Type ALT
    • Length 50 ft.
    • Materials Aluminum (Inner Core), PVC (Jacket)
    • Temperature Rating -20 to 80 Deg. C
    • Trade Size (Inches) 1-1/2
    • SKU Spec Sheet
      ALT-15-GRY-1-1/2-50FT Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Lightweight Aluminum L/T Flex-Grey 1-1/2 50FT
    Lightweight Aluminum L/T Flex-Gray 1-1/2 50FT