Electri-Flex ALT-14-GRY-1-1/4-50FT Electri-Flex Liquatite ALT Series Liquid Tight Conduit, 50 ft., 1-1/4 in. | Graybar Store
     
Electri-Flex - Electri-Flex Liquatite ALT Series Liquid Tight Conduit, 50 ft., 1-1/4 in. - ALT-14-GRY-1-1/4-50FT
+ / - Hover over image to Zoom
Other Views

    Electri-Flex Liquatite ALT Series Liquid Tight Conduit, 50 ft., 1-1/4 in.

    Manufacturer: Electri-Flex
    Manufacturer #: ALT-14-GRY-1-1/4-50FT
    SKU: 88090519
    $522.82
    Checking Pricing
         
    Color / Finish:Grey
    Length:50 ft.
    Trade Size (Inches):1-1/4
    Bend Radius:4.5 in. (Static)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # ALT-14-GRY-1-1/4-50FT
    • Type ALT
    • UNSPSC 39131706
    • Bend Radius 4.5 in. (Static)
    • Color / Finish Grey
    • Conduit Type ALT
    • Length 50 ft.
    • Materials Aluminum (Inner Core), PVC (Jacket)
    • Temperature Rating -20 to 80 Deg. C
    • Trade Size (Inches) 1-1/4
    • SKU Spec Sheet
      ALT-14-GRY-1-1/4-50FT Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Lightweight Aluminum L/T Flex-Grey 1-1/4 50FT
    Lightweight Aluminum L/T Flex-Gray 1-1/4 50FT