Bussmann (Eaton) ALS-250B ALS Series One-Time Fuse, Stud-Mount, 250A, 48VDC | Graybar Store
     
Bussmann (Eaton) - ALS Series One-Time Fuse, Stud-Mount, 250A, 48VDC - ALS-250B
+ / - Hover over image to Zoom
Other Views

    ALS Series One-Time Fuse, Stud-Mount, 250A, 48VDC

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: ALS-250B
    SKU: 25438266
    $53.89
    Checking Pricing
         
    Amps:200A
    Standard:Contact factory
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # ALS-250B
    • UNSPSC 39121605
    • Amps 200A
    • Standard Contact factory
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Lift Truck & Battery Charger Fuse, 250A, DC circuits protection for fork lift truck and battery chargers, One time fuse, Non time delay, 36 Vdc, Stud
    Lift Truck & Battery Charger Fuse, 250A, DC circuits protection for fork lift truck and battery chargers, One time fuse, Non time delay, 36 Vdc, Stud