Pass and Seymour (Legrand) ALLNLEDTM4 Under Cabinet Lighting, LED, Titanium, 18 in. L, 8W | Graybar Store
     
Pass and Seymour (Legrand) - Under Cabinet Lighting, LED, Titanium, 18 in. L, 8W - ALLNLEDTM4
+ / - Hover over image to Zoom
Other Views

    Under Cabinet Lighting, LED, Titanium, 18 in. L, 8W

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: ALLNLEDTM4
    SKU: 25853051
    $74.78
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Baked White Enamel Finish On Internal Channel/High Reflectanc
    For Use on Lamp Type:LED
    Housing Color:Titanium
    Wattage:8 W
    Length:18 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # ALLNLEDTM4
    • Housing Color Titanium
    • Additional Features Baked White Enamel Finish On Internal Channel/High Reflectanc
    • For Use on Lamp Type LED
    • Lamp Type LED
    • Length 18 in.
    • Wattage 8 W
    • ECCN EAR99
    Product Overview:
    Led Linear Light Allnledtm4