Allied Telesis Ethernet Media Converter 0 to 40 â°C | Graybar Store
     
Allied Telesis - Ethernet Media Converter 0 to 40 â°C
+ / - Hover over image to Zoom
Other Views

    Ethernet Media Converter 0 to 40 â°C

    Manufacturer: Allied Telesis
         

    MMF to SMF Converter allowing users to extend the size of UTP and multi-mode fiber networks with the use of single-mode fiber cabling. Supporting SC connected single-mode fiber, these converters can be used to extend networks up to a distance of 15 km.

    • Manufacturer Allied Telesis
    • Temperature Rating 0 to 40°C
    Select Filter Options Below ( 1 items found )
    Media Connector Type:ST
    Additional Features:Transparent to IEEE 802.1Q Packets
    Watts:6 W
    Color:White
    Dimensions:1 H x 4.12 W x 3.75 D in
    Fiber Category:Multimode
    No. of Ports:2
    Voltage (Volts):12
    Mfg Part #
    SKU
    Media Connector Type
    Additional Features
    Watts
    Color
    Dimensions
    Fiber Category
    No. of Ports
    Voltage (Volts)
    Price
    AT-MC101XL-90
    25212051
    ST
    Transparent to IEEE 802.1Q Packets
    6 W
    White
    1 H x 4.12 W x 3.75 D in
    Multimode
    2
    12
    $236.53 / EA
    SKU
    25212051
    Media Connector Type
    ST
    Additional Features
    Transparent to IEEE 802.1Q Packets
    Watts
    6 W
    Color
    White
    Dimensions
    1 H x 4.12 W x 3.75 D in
    Fiber Category
    Multimode
    No. of Ports
    2
    Voltage (Volts)
    12
    $236.53 / EA
    Call to Order - This product is available from Graybar but cannot be ordered online. Please contact your local branch or our Customer Service Team at 1-855-347-2839.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock