L. H. Dottie 1381 All Purpose Marking Paint, Red | Graybar Store
     
L. H. Dottie - All Purpose Marking Paint, Red - 1381
+ / - Hover over image to Zoom
Other Views

    All Purpose Marking Paint, Red

    Manufacturer: L. H. Dottie
    Manufacturer #: 1381
    SKU: 25401420
    $114.24
    Checking Pricing
         
    Size:20 oz.
    Color:Red
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 1381
    • Color Red
    • Size 20 oz.
    • Application Sewer
    Product Overview:
    Red, 20 oz aerosol can marking paint.