Southwire MC ALUM PCS 12/2 SOL RD/WH 1000R 59224102, MC-PCS Duo™ Cable, (2) 12 AWG Conductor, Red and White, 1000 ft. Reel | Graybar Store
     
Southwire - 59224102, MC-PCS Duo™ Cable, (2) 12 AWG Conductor, Red and White, 1000 ft. Reel - MC ALUM PCS 12/2 SOL RD/WH 1000R
+ / - Hover over image to Zoom
Other Views

    59224102, MC-PCS Duo™ Cable, (2) 12 AWG Conductor, Red and White, 1000 ft. Reel

    Manufacturer: Southwire
    Manufacturer #: MC ALUM PCS 12/2 SOL RD/WH 1000R
    SKU: 25702733
    $0.00
    Checking Pricing
         
    Wire Colors:Red and White
    Conductor Size:12 AWG
    No. of Conductors:2
    Length:1000 ft.
    Solid/Stranded:Solid
    Alternate Manufacturer Part No.:59224102
    Armor:Aluminum
    Conductor Material:Copper
    Packaging:Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Southwire
    • Manufacturer # MC ALUM PCS 12/2 SOL RD/WH 1000R
    • No. of Conductors 2
    • Application Commercial, Industrial, Institutional and Multi-Residential Buildings
    • Type Power and Control/Signal
    • UNSPSC 26121517
    • Alternate Manufacturer Part No. 59224102
    • Brand Duo
    • Conductor Material Copper
    • Conductor Size 12 AWG
    • Jacket Material Aluminum
    • Length 1000 ft.
    • Solid/Stranded Solid
    • Voltage 600 V
    • Wire Colors Red and White
    • Packaging Reel
    • SKU Spec Sheet
      MC ALUM PCS 12/2 SOL RD/WH 1000R Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Armor Aluminum
    Product Overview:
    MC-PCS Duo™ cable has (2) 12 AWG copper conductors. Cable has aluminum armor and is packaged in a 1000 ft. Reel. Cable is red and white. Southwire Manufacturer Number 59224102
    MC-PCS Duo™ Cable is constructed with 12 AWG or 10 AWG CU Type THHN/THWN power and ground conductors along with a control conductor assembly composed of a 30 mil PVC jacket covering two 16 AWG CU Type TFN control conductors. The phase conductors, ground, and control conductor assembly are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the taped assembly. Yellow stripe/blocks are printed on the outside of the armor and the print legend is applied in black print on every 4 th yellow stripe/block.