Southwire MC ALUM PCS 12/3 STR BK/RD/WH 1000R 59231802, MC-PCS Duo™ Cable, (3) 12 AWG Conductor, Black, Red and White, 1000 ft. Reel | Graybar Store
     
Southwire - 59231802, MC-PCS Duo™ Cable, (3) 12 AWG Conductor, Black, Red and White, 1000 ft. Reel - MC ALUM PCS 12/3 STR BK/RD/WH 1000R
+ / - Hover over image to Zoom
Other Views

    59231802, MC-PCS Duo™ Cable, (3) 12 AWG Conductor, Black, Red and White, 1000 ft. Reel

    Manufacturer: Southwire
    Manufacturer #: MC ALUM PCS 12/3 STR BK/RD/WH 1000R
    SKU: 25702716
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Wire Colors:Black, Red and White
    Conductor Size:12 AWG
    No. of Conductors:3
    Length:1000 ft.
    Alternate Manufacturer Part No.:59231802
    Armor:Aluminum
    Conductor Material:Copper
    Packaging:Reel
    Brand or Series:Duo
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Southwire
    • Manufacturer # MC ALUM PCS 12/3 STR BK/RD/WH 1000R
    • No. of Conductors 3
    • Application Commercial, Industrial, Institutional and Multi-Residential Buildings
    • Type Power and Control/Signal
    • UNSPSC 26121517
    • Alternate Manufacturer Part No. 59231802
    • Brand or Series Duo
    • Conductor Material Copper
    • Conductor Size 12 AWG
    Product Overview:
    MC-PCS Duo™ cable has (3) 12 AWG copper conductors. Cable has aluminum armor and is packaged in a 1000 ft. Reel. Cable is black, red and white. Southwire Manufacturer Number 59231802
    MC-PCS Duo™ Cable is constructed with 12 AWG or 10 AWG CU Type THHN/THWN power and ground conductors along with a control conductor assembly composed of a 30 mil PVC jacket covering two 16 AWG CU Type TFN control conductors. The phase conductors, ground, and control conductor assembly are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the taped assembly. Yellow stripe/blocks are printed on the outside of the armor and the print legend is applied in black print on every 4 th yellow stripe/block.