Southwire MCAP-MC/AC-14/3CU-AL GRD250FT COIL 55527301, MC<sup>AP</sup> All Purpose Cable, Aluminum Armor, (3) 14 AWG Conductor, Black, White and Red, 250 ft. Coil | Graybar Store
     
Southwire - 55527301, MC<sup>AP</sup> All Purpose Cable, Aluminum Armor, (3) 14 AWG Conductor, Black, White and Red, 250 ft. Coil - MCAP-MC/AC-14/3CU-AL GRD250FT COIL
+ / - Hover over image to Zoom
Other Views

    55527301, MCAP All Purpose Cable, Aluminum Armor, (3) 14 AWG Conductor, Black, White and Red, 250 ft. Coil

    Manufacturer: Southwire
    Manufacturer #: MCAP-MC/AC-14/3CU-AL GRD250FT COIL
    SKU: 25072284
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Conductor Size:14 AWG
    Length:250 ft.
    No. of Conductors:3
    Wire Colors:Black, White and Red
    Alternate Manufacturer Part No.:55527301
    Armor:Aluminum
    Conductor Material:Copper
    Solid/Stranded:Solid
    Packaging:Coil
    Brand or Series:MCAP
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Southwire
    • Manufacturer # MCAP-MC/AC-14/3CU-AL GRD250FT COIL
    • No. of Conductors 3
    • Application All Purpose
    • Type Metal Clad
    • UNSPSC 26121517
    • Alternate Manufacturer Part No. 55527301
    • Brand or Series MCAP
    • Conductor Material Copper
    • Conductor Size 14 AWG
    Product Overview:
    MCAP All Purpose cable has (3) 14 AWG copper conductors. Cable has aluminum armor and is packaged in a 250 ft. Coil. Cable is black, white and red. Southwire Manufacturer Number 55527301
    Applications
    • Wherever standard AC or MC cable is permitted.
    • Branch circuit wiring in commercial, industrial, institutional, and multi-residential buildings.
    • Power, lighting, control, and signal circuits.
    • Fished or embedded in plaster.
    • Concealed or exposed installations.
    • Environmental air-handling spaces per NEC 300.22 (C).
    • Places of Assembly per NEC 518.4 and theaters per NEC 520.5.
    • Installation in cable tray and approved raceways.
    • Under raised floors for information technology equipment conductors and cables per NEC 645.5(D) & 645.5(D)(2).