Rayovac 824 BULKJ Alkaline Bulk Battery | Graybar Store
     
Rayovac - Alkaline Bulk Battery - 824 BULKJ
+ / - Hover over image to Zoom
Other Views

    Alkaline Bulk Battery

    Manufacturer: Rayovac
    Manufacturer #: 824 BULKJ
    SKU: 25711794
    $0.45
    Checking Pricing
         
    Size:AAA
    Battery Type:Alkaline Battery
    Tool Application:Flashlights; Smoke Alarms; Toys and Games
    Package Quantity:500 per Case
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Rayovac
    • Manufacturer # 824 BULKJ
    • Size AAA
    • UNSPSC 26111710
    • Battery Type Alkaline Battery
    • Package Quantity 500 per Case
    • Tool Application Flashlights; Smoke Alarms; Toys and Games
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Alkaline Bulk Battery, Battery Type: Alkaline Battery, Tool Application: Flashlights; Smoke Alarms; Toys and Games, Length: 11-1/4 (Case) in
    Rayovac 824-BULK Ultra Pro Alkaline Battery, Nominal Voltage: 1.5 V, Nominal Capacity: 1200 MILAMP-HR, 0.2 CU-IN Capacity, Electrolyte: Alkaline, Life Hour: 7 YR, Terminal: Flat, Case Material: Plastic, Size: AAA, 0.413 IN Length, 0.413 IN Width, 1-3/4 IN Height, Environmental Conditions: Operating Temperature: -30 To 55 DEG C, Weight: 0.4 OZ Weight, IEC-LR03, ANSI/NEDA-24A, Meets Environmental Protection Agency (EPA) Requirements, For Flashlights To Smoke Alarms, Multi-Purpose