Hubbell Lighting ALF-12LU-5K-BZ Hubbell, Floodlight, LED, 20.9W, 120 to 277V,Knuckle, 2303 lm Lumens, 50000, 5000K, Bronze | Graybar Store
     
Hubbell Lighting - Hubbell, Floodlight, LED, 20.9W, 120 to 277V,Knuckle, 2303 lm Lumens, 50000, 5000K, Bronze - ALF-12LU-5K-BZ
+ / - Hover over image to Zoom
Other Views

    Hubbell, Floodlight, LED, 20.9W, 120 to 277V,Knuckle, 2303 lm Lumens, 50000, 5000K, Bronze

    Manufacturer: Hubbell Lighting
    Manufacturer #: ALF-12LU-5K-BZ
    SKU: 25474987
    $369.15
    Checking Pricing
         
    Quick Order:Y
    Wattage:20.9 W
    Voltage Rating:120 to 277 V
    Mounting Type:Knuckle
    Lumens:2303 lm
    Lamp Life (hours):50000
    Color Temperature (Kelvin):5000
    Housing Color:Bronze
    Additional Features:Impact-Resistant, Suitable for Wet Locations, Temper-Resistant
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Lighting
    • Manufacturer # ALF-12LU-5K-BZ
    • Housing Color Bronze
    • Additional Features Impact-Resistant, Suitable for Wet Locations, Temper-Resistant
    • Brand Hubbell
    • Color Temperature (Kelvin) 5000
    • Lamp Life (hours) 50000
    • Lamp Type LED
    • Lumens 2303 lm
    • Mounting Type Knuckle
    • Wattage 20.9 W
    • Voltage Rating 120 to 277 V
    • ECCN EAR99
    Product Overview:
    ALF Linear 12 LED Floodlight
    Energy-efficeint twelve LEDs produce 1905 lumens at 5000K;Wide 110 degree lateral spread covers three times the set back distance with uniform light;Universal voltage driver is 120-277volt*, 50/60hz, with 22 input watts;Tempered and impact resistant glass lens with decorative silk screen seals to housing with silicone gaskets;Universal ½” swivel knuckle has serrated teeth for sure aiming. Knuckle threads are brass insuring quality installation and corrosion resistance;Listed to UL 1598 for use in wet locations