RAB Lighting ALED5T52Y LED Parking Lot Lights, LED, 120V, 208V, 240V, 277V, Bronze, 3000K, TypeV, 5516 lm Lumens | Graybar Store
     
RAB Lighting - LED Parking Lot Lights, LED, 120V, 208V, 240V, 277V, Bronze, 3000K, TypeV, 5516 lm Lumens - ALED5T52Y
+ / - Hover over image to Zoom
Other Views

    LED Parking Lot Lights, LED, 120V, 208V, 240V, 277V, Bronze, 3000K, TypeV, 5516 lm Lumens

    Manufacturer: RAB Lighting
    Manufacturer #: ALED5T52Y
    SKU: 25874154
    $539.08
    Checking Pricing
         
    Quick Order:Y
    Color:Bronze
    Color Temperature (Kelvin):3000
    Light Distribution:Type V
    Lumens:5516 Lumens
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # ALED5T52Y
    • Color Bronze
    • Color Temperature (Kelvin) 3000
    • Lamp Type LED
    • Light Distribution Type V
    • Lumens 5516 Lumens
    • Voltage 120 V, 208 V, 240 V, 277 V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    ALED5T52Y LED Area Light
    IES type V (circular) distribution;100,000-hour LED lifespan;Compatible with standard 2 3/8 and 3 tenons;Air-flow fins for maximum heat dissipation;5-Year, No-Compromise Warra