RAB Lighting ALED5T52 AREA LTG POST 52W LED TYPE V DIST | Graybar Store
     
RAB Lighting - AREA LTG POST 52W LED TYPE V DIST - ALED5T52
+ / - Hover over image to Zoom
Other Views

    AREA LTG POST 52W LED TYPE V DIST

    Manufacturer: RAB Lighting
    Manufacturer #: ALED5T52
    SKU: 25618568
    $486.74
    Checking Pricing
         
    Color Temperature (Kelvin):5000
    Housing Color:Bronze
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # ALED5T52
    • Housing Color Bronze
    • Color Temperature (Kelvin) 5000
    • Lamp Type LED
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    AREALIGHT 52W COOL LED 5T CLEAR LENS BRONZE