RAB Lighting ALED52 LED Parking Lot Lights, LED, 120V, 208V, 240V, 277V, Bronze, 5000K, Type IV, 7122 lm Lumens | Graybar Store
     
RAB Lighting - LED Parking Lot Lights, LED, 120V, 208V, 240V, 277V, Bronze, 5000K, Type IV, 7122 lm Lumens - ALED52
+ / - Hover over image to Zoom
Other Views

    LED Parking Lot Lights, LED, 120V, 208V, 240V, 277V, Bronze, 5000K, Type IV, 7122 lm Lumens

    Manufacturer: RAB Lighting
    Manufacturer #: ALED52
    SKU: 25393272
    $486.74
    Checking Pricing
         
    Quick Order:Y
    Color:Bronze
    Color Temperature (Kelvin):5000
    Light Distribution:Type IV
    Lumens:7122 Lumens
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # ALED52
    • Color Bronze
    • Color Temperature (Kelvin) 5000
    • Lamp Type LED
    • Light Distribution Type IV
    • Lumens 7122 Lumens
    • Voltage 120 V, 208 V, 240 V, 277 V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    ALED52 LED Area Light
    High output LED light engine;Maintains 70% of initial lumens at 100,000 hours;Weatherproof high temperature silicone gaskets;Superior heat sinking with die cast aluminum housing and external fins