RAB Lighting ALED4T78N LED Parking Lot Lights, LED, 120V, 208V, 240V, 277V, Bronze, 4000K, Type IV, 9804 lm Lumens | Graybar Store
     
RAB Lighting - LED Parking Lot Lights, LED, 120V, 208V, 240V, 277V, Bronze, 4000K, Type IV, 9804 lm Lumens - ALED4T78N
+ / - Hover over image to Zoom
Other Views

    LED Parking Lot Lights, LED, 120V, 208V, 240V, 277V, Bronze, 4000K, Type IV, 9804 lm Lumens

    Manufacturer: RAB Lighting
    Manufacturer #: ALED4T78N
    SKU: 25685231
    $696.09
    Checking Pricing
         
    Quick Order:Y
    Color:Bronze
    Color Temperature (Kelvin):4000
    Light Distribution:Type IV
    Lumens:9804 lm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # ALED4T78N
    • Color Bronze
    • Color Temperature (Kelvin) 4000
    • Lamp Type LED
    • Light Distribution Type IV
    • Lumens 9804 lm
    • Voltage 120 V, 208 V, 240 V, 277 V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    ALED4T78N LED Area Light
    66% energy cost savings vs. HID;100,000-hour LED lifespan;Type IV distribution;5-year, no-compromise warranty