RAB Lighting ALED4T150 LED AREA LT TYPE IV 150W W/8-PLE MNT ARM | Graybar Store
     
RAB Lighting - LED AREA LT TYPE IV 150W W/8-PLE MNT ARM - ALED4T150
+ / - Hover over image to Zoom
Other Views

    LED AREA LT TYPE IV 150W W/8-PLE MNT ARM

    Manufacturer: RAB Lighting
    Manufacturer #: ALED4T150
    SKU: 25683776
    $785.06
    Checking Pricing
         
    Color Temperature (Kelvin):5000
    Housing Color:Bronze
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # ALED4T150
    • Housing Color Bronze
    • Color Temperature (Kelvin) 5000
    • Lamp Type LED
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    ALED150 TYPE IV WITH 8" POLE MOUNTING ARM COOL LED BRONZE