RAB Lighting ALED2T150 LED Parking Lot Lights, LED, 120V, 208V, 240V, 277V, Bronze, 5000K, Type II, 17834 lm Lumens | Graybar Store
     
RAB Lighting - LED Parking Lot Lights, LED, 120V, 208V, 240V, 277V, Bronze, 5000K, Type II, 17834 lm Lumens - ALED2T150
+ / - Hover over image to Zoom
Other Views

    LED Parking Lot Lights, LED, 120V, 208V, 240V, 277V, Bronze, 5000K, Type II, 17834 lm Lumens

    Manufacturer: RAB Lighting
    Manufacturer #: ALED2T150
    SKU: 25803873
    $1,226.04
    Checking Pricing
         
    Quick Order:Y
    Color:Bronze
    Color Temperature (Kelvin):5000
    Light Distribution:Type II
    Lumens:17834
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # ALED2T150
    • Color Bronze
    • Color Temperature (Kelvin) 5000
    • Lamp Type LED
    • Light Distribution Type II
    • Lumens 17834
    • Voltage 120V, 208V, 240V, 277V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    ALED2T150 LED Area Light
    66% energy cost savings vs. HID;100,000-hour LED lifespan;Type II distribution;5-year, no-compromise warranty