Wiremold (Legrand) ALDS4047R Surface-Mounted Raceway Fitting, Aluminum, ALDS4000 Series, Device Plate, 6 L in, 10 per Package, Dual Channel Capacity | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Wiremold (Legrand) - Surface-Mounted Raceway Fitting, Aluminum, ALDS4000 Series, Device Plate, 6 L in, 10 per Package, Dual Channel Capacity - ALDS4047R
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, Aluminum, ALDS4000 Series, Device Plate, 6 L in, 10 per Package, Dual Channel Capacity

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: ALDS4047R
    SKU: 25501454
    $14.77
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Mounting Bracket Included, RoHS Compliant
    Capacity:Dual Channel
    Dimensions (Inches):6 L
    Length:6 in. L
    Overall Length (Inches):6
    Use With:ALDS4000 Designer Series Large Raceway
    Fitting Type:Device Plate
    Dimensions:6 L in
    Packaging:10 per Package
    Material:Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # ALDS4047R
    • Dimensions 6 L in
    • UNSPSC 39131709
    • Additional Features Mounting Bracket Included, RoHS Compliant
    • Capacity Dual Channel
    • Dimensions (Inches) 6 L
    • Fitting Type Device Plate
    • Length 6 in. L
    • Materials Aluminum
    • Overall Length (Inches) 6
    • Series ALDS4000
    • Material Aluminum
    • Packaging 10 per Package
    • Use With ALDS4000 Designer Series Large Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    ALDS4000 Single Channel Decorator Device Plate Fitting
    This product meets the material restrictions of RoHS