Wiremold (Legrand) ALDS4047D Raceway Device Plate Fitting, Aluminum, ALDS4000 Series, Plugmold®, 15 A, 20 A, Dual Channel Capacity, Duplex | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Wiremold (Legrand) - Raceway Device Plate Fitting, Aluminum, ALDS4000 Series, Plugmold®, 15 A, 20 A, Dual Channel Capacity, Duplex - ALDS4047D
+ / - Hover over image to Zoom
Other Views

    Raceway Device Plate Fitting, Aluminum, ALDS4000 Series, Plugmold®, 15 A, 20 A, Dual Channel Capacity, Duplex

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: ALDS4047D
    SKU: 25640036
    $12.13
    Checking Pricing
         
    Quick Order:Y
    Additional Features:RoHS Compliant
    Amperage:15 A, 20 A
    Capacity:Dual Channel
    Opening:Duplex Receptacle Opening
    Use With:106 Style Data Frames, 15A and 20A Duplex Receptacles, Dual-Channel-Raceway
    Fitting Type:Raceway Device Plate Fitting
    Brand or Series:Plugmold®
    Material:Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # ALDS4047D
    • Amperage 15 A, 20 A
    • UNSPSC 39131709
    • Additional Features RoHS Compliant
    • Brand or Series Plugmold®
    • Capacity Dual Channel
    • Fitting Type Raceway Device Plate Fitting
    • Materials Aluminum
    • Opening Duplex Receptacle Opening
    • Series ALDS4000
    • Material Aluminum
    • Use With 106 Style Data Frames, 15A and 20A Duplex Receptacles, Dual-Channel-Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    ALDS4000 Single Channel Duplex Device Plate Fitting
    This product meets the material restrictions of RoHS