Wiremold (Legrand) ALDS4047C Aluminum, ALDS4000 Series, Raceway Device Plate Fitting, Plugmold®, Dual Channel Capacity, 1 Gang | Graybar Store
     
Wiremold (Legrand) - Aluminum, ALDS4000 Series, Raceway Device Plate Fitting, Plugmold®, Dual Channel Capacity, 1 Gang - ALDS4047C
+ / - Hover over image to Zoom
Other Views

    Aluminum, ALDS4000 Series, Raceway Device Plate Fitting, Plugmold®, Dual Channel Capacity, 1 Gang

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: ALDS4047C
    SKU: 25640035
    $12.13
    Checking Pricing
         
    Quick Order:Y
    Additional Features:RoHS Compliant
    Capacity:Dual Channel
    No. of Gangs:1
    Use With:Dual-Channel-Raceway, Single-Gang Flush Plate
    Fitting Type:Raceway Device Plate Fitting
    Brand or Series:Plugmold®
    Material:Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # ALDS4047C
    • UNSPSC 39131709
    • Additional Features RoHS Compliant
    • Brand or Series Plugmold®
    • Capacity Dual Channel
    • Fitting Type Raceway Device Plate Fitting
    • Materials Aluminum
    • No. of Gangs 1
    • Series ALDS4000
    • Material Aluminum
    • Use With Dual-Channel-Raceway, Single-Gang Flush Plate
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    ALDS4000 Single Channel One-Gang Device Plate Fitting
    This product meets the material restrictions of RoHS