Wiremold (Legrand) ALDS4011 Surface-Mounted Raceway Fitting, 90 °, Alum, ALDS4000 Series, Raceway Elbow, 8-1/4 L x 8-1/4 H in, Dual Channel Capacity | Graybar Store
     
Wiremold (Legrand) - Surface-Mounted Raceway Fitting, 90 °, Alum, ALDS4000 Series, Raceway Elbow, 8-1/4 L x 8-1/4 H in, Dual Channel Capacity - ALDS4011
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, 90 °, Alum, ALDS4000 Series, Raceway Elbow, 8-1/4 L x 8-1/4 H in, Dual Channel Capacity

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: ALDS4011
    SKU: 25640030
    $82.98
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Flat Corner for New Lay-In or Pull-Through Applications, Includes One Pair of DS4001 Couplings
    Capacity:Dual Channel
    Dimensions (Inches):8-1/4 L x 8-1/4 H
    Height (Inches):8-1/4 in.
    Length:8-1/4 in. L
    Overall Length (Inches):8-1/4
    Use With:ALDS4000 Designer Series Large Raceway
    Fitting Type:Raceway Elbow
    Dimensions:8-1/4 L x 8-1/4 H in
    Material:Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # ALDS4011
    • Dimensions 8-1/4 L x 8-1/4 H in
    • UNSPSC 39131709
    • Additional Features Flat Corner for New Lay-In or Pull-Through Applications, Includes One Pair of DS4001 Couplings
    • Body Type 90 °
    • Capacity Dual Channel
    • Dimensions (Inches) 8-1/4 L x 8-1/4 H
    • Fitting Type Raceway Elbow
    • Height (Inches) 8-1/4 in.
    • Length 8-1/4 in. L
    • Materials Aluminum
    • Overall Length (Inches) 8-1/4
    • Series ALDS4000
    • Material Aluminum
    • Use With ALDS4000 Designer Series Large Raceway
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    ALDS4000 Flat Elbow Fitting