Wiremold (Legrand) ALDS4010A Surface-Mounted Raceway Fitting, Aluminum, ALDS4000 Series, Entrance End Fitting, 5-3/4 L x 1-1/8 W in, Dual Channel Capacity | Graybar Store
     
Wiremold (Legrand) - Surface-Mounted Raceway Fitting, Aluminum, ALDS4000 Series, Entrance End Fitting, 5-3/4 L x 1-1/8 W in, Dual Channel Capacity - ALDS4010A
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, Aluminum, ALDS4000 Series, Entrance End Fitting, 5-3/4 L x 1-1/8 W in, Dual Channel Capacity

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: ALDS4010A
    SKU: 25640001
    $11.48
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Full-Capacity End Fitting, RoHS Compliant
    Capacity:Dual Channel
    Dimensions (Inches):5-3/4 L x 1-1/8 W
    Knockouts:2
    Length:5-3/4 in. L
    Overall Length (Inches):5-3/4
    Trade Size (Inches):1/2, 3/4
    Use With:ALDS4000 Designer Series Large Raceway
    Width (Inches):1-1/8
    Fitting Type:Entrance End Fitting
    Dimensions:5-3/4 L x 1-1/8 W in
    Material:Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # ALDS4010A
    • Dimensions 5-3/4 L x 1-1/8 W in
    • UNSPSC 39131709
    • Additional Features Full-Capacity End Fitting, RoHS Compliant
    • Capacity Dual Channel
    • Dimensions (Inches) 5-3/4 L x 1-1/8 W
    • Fitting Type Entrance End Fitting
    • Knockouts 2
    • Length 5-3/4 in. L
    • Materials Aluminum
    • Overall Length (Inches) 5-3/4
    • Series ALDS4000
    • Width (Inches) 1-1/8
    • Material Aluminum
    • Trade Size (Inches) 1/2, 3/4
    • Use With ALDS4000 Designer Series Large Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    ALDS4000 Entrance End Fitting
    This product meets the material restrictions of RoHS