Wiremold (Legrand) ALDS4006 Surface-Mounted Raceway Fitting, ALDS4000 Series, Raceway Seam Clip, 1 W in, 10 per Package, Aluminum, Dual Channel Capacity | Graybar Store
     
Wiremold (Legrand) - Surface-Mounted Raceway Fitting, ALDS4000 Series, Raceway Seam Clip, 1 W in, 10 per Package, Aluminum, Dual Channel Capacity - ALDS4006
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, ALDS4000 Series, Raceway Seam Clip, 1 W in, 10 per Package, Aluminum, Dual Channel Capacity

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: ALDS4006
    SKU: 25640000
    $4.29
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Covers Seam Where Two Sections of ALDS4000C Come Together, RoHS Compliant
    Capacity:Dual Channel
    Dimensions (Inches):1 W
    Use With:ALDS4000 Designer Series Large Raceway
    Fitting Type:Raceway Seam Clip
    Dimensions:1 W in
    Packaging:10 per Package
    Material:Aluminum
    Width:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # ALDS4006
    • Dimensions 1 W in
    • UNSPSC 39131709
    • Additional Features Covers Seam Where Two Sections of ALDS4000C Come Together, RoHS Compliant
    • Capacity Dual Channel
    • Dimensions (Inches) 1 W
    • Fitting Type Raceway Seam Clip
    • Materials Aluminum
    • Series ALDS4000
    • Width 1 in.
    • Material Aluminum
    • Packaging 10 per Package
    • Use With ALDS4000 Designer Series Large Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    ALDS4000 Seam Clip Fitting
    This product meets the material restrictions of RoHS