Wiremold (Legrand) ALDS4000C Surface-Mounted Raceway Fitting, Aluminum, ALDS4000 Series, Raceway Cover, 5 ft L x 2-7/8 in H, 8 per Package | Graybar Store
     
Wiremold (Legrand) - Surface-Mounted Raceway Fitting, Aluminum, ALDS4000 Series, Raceway Cover, 5 ft L x 2-7/8 in H, 8 per Package - ALDS4000C
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, Aluminum, ALDS4000 Series, Raceway Cover, 5 ft L x 2-7/8 in H, 8 per Package

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: ALDS4000C
    SKU: 25639999
    $5.20
    Checking Pricing
         
    Quick Order:Y
    Additional Features:RoHS Compliant, Two Covers per Base
    Capacity:Dual Channel
    Dimensions (Inches):5 ft L x 2-7/8 in H
    Height (Inches):2-7/8 in.
    Length:5 ft. L
    Use With:ALDS4000 Designer Series Large Raceway
    Fitting Type:Raceway Cover
    Dimensions:5 ft L x 2-7/8 in H
    Packaging:8 per Package
    Material:Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # ALDS4000C
    • Dimensions 5 ft L x 2-7/8 in H
    • UNSPSC 39131709
    • Additional Features RoHS Compliant, Two Covers per Base
    • Capacity Dual Channel
    • Dimensions (Inches) 5 ft L x 2-7/8 in H
    • Fitting Type Raceway Cover
    • Height (Inches) 2-7/8 in.
    • Length 5 ft. L
    • Materials Aluminum
    • Series ALDS4000
    • Material Aluminum
    • Packaging 8 per Package
    • Use With ALDS4000 Designer Series Large Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    ALDS4000 Raceway Cover
    This product meets the material restrictions of RoHS