Wiremold (Legrand) ALDS4000B Surface-Mounted Raceway Fitting, Aluminum, ALDS4000 Series, Raceway Base, ALDS4000, Dual Channel Capacity | Graybar Store
     
Wiremold (Legrand) - Surface-Mounted Raceway Fitting, Aluminum, ALDS4000 Series, Raceway Base, ALDS4000, Dual Channel Capacity - ALDS4000B
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, Aluminum, ALDS4000 Series, Raceway Base, ALDS4000, Dual Channel Capacity

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: ALDS4000B
    SKU: 25639998
    $24.91
    Checking Pricing
         
    Quick Order:Y
    Additional Features:This Product Meets The Material Restrictions of RoHS
    Capacity:Dual Channel
    Fitting Type:Raceway Base
    Brand or Series:ALDS4000
    Material:Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # ALDS4000B
    • UNSPSC 39131709
    • Additional Features This Product Meets The Material Restrictions of RoHS
    • Brand or Series ALDS4000
    • Capacity Dual Channel
    • Fitting Type Raceway Base
    • Materials Aluminum
    • Series ALDS4000
    • Material Aluminum
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    ALDS4000 Raceway Base
    This product meets the material restrictions of RoHS