Crouse Hinds (Eaton) ALC32 Eaton, Feraloy®, Hanger, For 1 in. Conduit, For 3/4 in. Conduit, Pendant Mount, 1/2 in, 3/4 (Stem) in | Graybar Store
     
Crouse Hinds (Eaton) - Eaton, Feraloy®, Hanger, For 1 in. Conduit, For 3/4 in. Conduit, Pendant Mount, 1/2 in, 3/4 (Stem) in - ALC32
+ / - Hover over image to Zoom
Other Views

    Eaton, Feraloy®, Hanger, For 1 in. Conduit, For 3/4 in. Conduit, Pendant Mount, 1/2 in, 3/4 (Stem) in

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: ALC32
    SKU: 88068120
    $115.05
    Checking Pricing
         
    Quick Order:Y
    Use With:AL Series
    Additional Features:Cover Has One Screw Hole and One Open Slot – Easily Swung aside for Wiring Without Removal and Possible Loss Of Cover
    Conduit Size (Inch):3/4, 1
    Mount Type:Pendant Mount
    Size:1/2 in, 3/4 (Stem) in
    Material:Iron (Nipple), Iron Alloy (Body), Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # ALC32
    • Size 1/2 in, 3/4 (Stem) in
    • UNSPSC 39121701
    • Additional Features Cover Has One Screw Hole and One Open Slot – Easily Swung aside for Wiring Without Removal and Possible Loss Of Cover
    • Brand Eaton, Feraloy®
    Product Overview:
    AL Series Flexible Luminaire Hangers