Wiremold (Legrand) ALA4818 Surface-Mounted Raceway Fitting, 90 °, Aluminum, ALA4800 Series, Raceway Elbow, 6 L x 6 H in, Dual Channel Capacity | Graybar Store
     
Wiremold (Legrand) - Surface-Mounted Raceway Fitting, 90 °, Aluminum, ALA4800 Series, Raceway Elbow, 6 L x 6 H in, Dual Channel Capacity - ALA4818
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, 90 °, Aluminum, ALA4800 Series, Raceway Elbow, 6 L x 6 H in, Dual Channel Capacity

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: ALA4818
    SKU: 97123828
    $78.89
    Checking Pricing
         
    Quick Order:Y
    Additional Features:(4) ALA01 Couplings Included
    Capacity:Dual Channel
    Dimensions (Inches):6 L x 6 H
    Height (Inches):6
    Length:6 in
    Overall Length (Inches):6
    Use With:ALA4800 Large Raceway
    Fitting Type:Raceway Elbow
    Dimensions:6 L x 6 H in
    Material:Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # ALA4818
    • Dimensions 6 L x 6 H in
    • UNSPSC 39131709
    • Additional Features (4) ALA01 Couplings Included
    • Body Type 90 °
    • Capacity Dual Channel
    • Dimensions (Inches) 6 L x 6 H
    • Fitting Type Raceway Elbow
    • Height (Inches) 6
    • Length 6 in
    • Materials Aluminum
    • Overall Length (Inches) 6
    • Series ALA4800
    • Material Aluminum
    • Use With ALA4800 Large Raceway
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    ALA4800 External Elbow Fitting