Wiremold (Legrand) ALA3810B1 Surface-Mounted Raceway Fitting, ALA3800 Series, Entrance End Fitting, 2-1/4 H in, Aluminum, 2 (Cable) in Bend Radius | Graybar Store
     
Wiremold (Legrand) - Surface-Mounted Raceway Fitting, ALA3800 Series, Entrance End Fitting, 2-1/4 H in, Aluminum, 2 (Cable) in Bend Radius - ALA3810B1
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, ALA3800 Series, Entrance End Fitting, 2-1/4 H in, Aluminum, 2 (Cable) in Bend Radius

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: ALA3810B1
    SKU: 99425377
    $10.43
    Checking Pricing
         
    Quick Order:Y
    Additional Features:RoHS Compliant
    Bend Radius:2 (Cable) in
    Capacity:Single Channel
    Dimensions (Inches):2-1/4 H
    Height (Inches):2-1/4
    Knockouts:2 in
    Use With:ALA3800 Large Raceway
    Fitting Type:Entrance End Fitting
    Dimensions:2-1/4 H in
    Material:Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # ALA3810B1
    • Dimensions 2-1/4 H in
    • UNSPSC 39131709
    • Additional Features RoHS Compliant
    • Bend Radius 2 (Cable) in
    • Capacity Single Channel
    • Dimensions (Inches) 2-1/4 H
    • Fitting Type Entrance End Fitting
    • Height (Inches) 2-1/4
    • Knockouts 2 in
    • Materials Aluminum
    • Series ALA3800
    • Material Aluminum
    • Use With ALA3800 Large Raceway
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    ALA3800 Entrance End Fitting
    This product meets the material restrictions of RoHS