Wiremold (Legrand) ALA3806 Surface-Mounted Raceway Fitting, Aluminum, ALA3800 Series, Raceway Cover Clip, 2 (Cable) in Bend Radius | Graybar Store
     
Wiremold (Legrand) - Surface-Mounted Raceway Fitting, Aluminum, ALA3800 Series, Raceway Cover Clip, 2 (Cable) in Bend Radius - ALA3806
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, Aluminum, ALA3800 Series, Raceway Cover Clip, 2 (Cable) in Bend Radius

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: ALA3806
    SKU: 99425378
    $3.96
    Checking Pricing
         
    Quick Order:Y
    Additional Features:RoHS Compliant
    Bend Radius:2 (Cable) in
    Use With:ALA3800 Large Raceway
    Fitting Type:Raceway Cover Clip
    Material:Aluminum
    Brand or Series:ALA3800
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # ALA3806
    • UNSPSC 39131709
    • Additional Features RoHS Compliant
    • Bend Radius 2 (Cable) in
    • Brand or Series ALA3800
    • Fitting Type Raceway Cover Clip
    • Material Aluminum
    • Use With ALA3800 Large Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    ALA3800 Cover Clip Fitting