Wiremold (Legrand) ALA17A Surface-Mounted Raceway Fitting, 90 °, Aluminum, ALA4800 Series, Raceway Elbow, Dual Channel Capacity | Graybar Store
     
Wiremold (Legrand) - Surface-Mounted Raceway Fitting, 90 °, Aluminum, ALA4800 Series, Raceway Elbow, Dual Channel Capacity - ALA17A
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, 90 °, Aluminum, ALA4800 Series, Raceway Elbow, Dual Channel Capacity

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: ALA17A
    SKU: 97123826
    $12.16
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:RoHS Compliant
    Use With:ALA4800 Large Raceway
    Fitting Type:Raceway Elbow
    Material:Aluminum
    Brand or Series:ALA4800
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # ALA17A
    • UNSPSC 39131709
    • Additional Features RoHS Compliant
    • Body Type 90 °
    • Brand or Series ALA4800
    • Fitting Type Raceway Elbow
    • Material Aluminum
    • Use With ALA4800 Large Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    ALA4800 Internal Corner Elbow Fitting
    This product meets the material restrictions of RoHS