Wiremold (Legrand) ALA-MABRT Surface-Mounted Raceway Fitting, Aluminum, ALA3800 Series, Raceway Cover Plate, Ortronics®, 2 (Cable) in Bend Radius | Graybar Store
     
Wiremold (Legrand) - Surface-Mounted Raceway Fitting, Aluminum, ALA3800 Series, Raceway Cover Plate, Ortronics®, 2 (Cable) in Bend Radius - ALA-MABRT
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, Aluminum, ALA3800 Series, Raceway Cover Plate, Ortronics®, 2 (Cable) in Bend Radius

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: ALA-MABRT
    SKU: 25565660
    $18.71
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Accepts six Ortronics TracJack® or Three Series II Communication Inserts, Both Bezels Included, RoHS Compliant
    Bend Radius:2 (Cable) in
    Capacity:Single Channel
    Use With:ALA3800 Large Raceway
    Fitting Type:Raceway Cover Plate
    Brand or Series:Ortronics®
    Material:Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # ALA-MABRT
    • UNSPSC 39131709
    • Additional Features Accepts six Ortronics TracJack® or Three Series II Communication Inserts, Both Bezels Included, RoHS Compliant
    • Bend Radius 2 (Cable) in
    • Brand or Series Ortronics®
    • Capacity Single Channel
    • Fitting Type Raceway Cover Plate
    • Materials Aluminum
    • Series ALA3800
    • Material Aluminum
    • Use With ALA3800 Large Raceway
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    ALA3800 Ortronics Cover Plate
    This product meets the material restrictions of RoHS