Altronix AL602ULADA NAC Power Supply,6.5a | Graybar Store
Altronix - NAC Power Supply,6.5a - AL602ULADA
+ / - Hover over image to Zoom
Other Views

    NAC Power Supply,6.5a

    Manufacturer: Altronix
    Manufacturer #: AL602ULADA
    SKU: 22082610
    $288.67
    Checking Pricing
         
    Amp:6.5A
    Color:Red
    Dimensions:16.5 in. x 13.5 in. x 6 in.
    Voltage (Volts):24/115 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Altronix
    • Manufacturer # AL602ULADA
    • Color Red
    • Dimensions 16.5 in. x 13.5 in. x 6 in.
    • Voltage (Volts) 24/115 V
    • UNSPSC 39121004
    • Amp 6.5A
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    NAC Power Supply, 2 Class A or 4 Class B Outputs, 24VDC @ 6.5A, 115VAC, Red BC400 Enclosure. Red enclosure 15.5 in.H x 12 in.W x 4.5 in.D