Wiremold (Legrand) AL5256-DACT Surface-Mounted Raceway Fitting, AL5200 Series, Cover Plate, 12 L x 4-7/8 W in, Aluminum, 6 A, Dual Channel Capacity | Graybar Store
     
Wiremold (Legrand) - Surface-Mounted Raceway Fitting, AL5200 Series, Cover Plate, 12 L x 4-7/8 W in, Aluminum, 6 A, Dual Channel Capacity - AL5256-DACT
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, AL5200 Series, Cover Plate, 12 L x 4-7/8 W in, Aluminum, 6 A, Dual Channel Capacity

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: AL5256-DACT
    SKU: 97123864
    $30.42
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Cover Includes 6A Mini Adapter
    Amperage:6 A
    Capacity:Dual Channel
    Dimensions (Inches):12 L x 4-7/8 W
    Length:12 in.
    Opening:Duplex Receptacle Opening
    Overall Length (Inches):12
    Use With:AL5200 Series Raceway
    Fitting Type:Cover Plate
    Dimensions:12 L x 4-7/8 W in
    Material:Aluminum
    Width:4-7/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # AL5256-DACT
    • Dimensions 12 L x 4-7/8 W in
    • Amperage 6 A
    • UNSPSC 39131709
    • Additional Features Cover Includes 6A Mini Adapter
    • Capacity Dual Channel
    • Dimensions (Inches) 12 L x 4-7/8 W
    • Fitting Type Cover Plate
    • Length 12 in.
    • Materials Aluminum
    • Opening Duplex Receptacle Opening
    • Overall Length (Inches) 12
    • Series AL5200
    • Width 4-7/8 in.
    • Material Aluminum
    • Use With AL5200 Series Raceway
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    AL5200 Large Multi-Channel Raceway Duplex and 6A Mini Adapter Cover Plate