Wiremold (Legrand) AL5246-F AL5200 Single Receptacle Plate, Ivory | Graybar Store
Wiremold (Legrand) - AL5200 Single Receptacle Plate,  Ivory - AL5246-F
+ / - Hover over image to Zoom
Other Views

    AL5200 Single Receptacle Plate, Ivory

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: AL5246-F
    SKU: 95009303
    $20.73
    Checking Pricing
         
    Color / Finish:Satin Anodized
    Length:12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # AL5246-F
    • UNSPSC 39131709
    • Color / Finish Satin Anodized
    • Length 12 in.
    • Series AL5200 Series Raceway
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Installs commercially available straight blade and locking single receptacles with face diameters of 1.56in.-1.58in. (39.2mm-39.3mm).
    Installs commercially available straight blade and locking single receptacles with face diameters of 1.56"-1.58" (39.2mm-39.3mm).