Wiremold (Legrand) AL5246-DD AL5200 Double Duplex Device Plate, Aluminum | Graybar Store
     
Wiremold (Legrand) - AL5200 Double Duplex Device Plate, Aluminum - AL5246-DD
+ / - Hover over image to Zoom
Other Views

    AL5200 Double Duplex Device Plate, Aluminum

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: AL5246-DD
    SKU: 96009060
    $25.88
    Checking Pricing
         
    Color / Finish:Satin Anodized
    Length:12 in.
    Brand or Series:AL5200 Series
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # AL5246-DD
    • UNSPSC 39131709
    • Brand or Series AL5200 Series
    • Color / Finish Satin Anodized
    • Length 12 in.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Installs 15A and 20A duplex receptacles or duplex style communcataion devices.
    Installs 15A and 20A duplex receptacles or duplex style communcataion devices.