Wiremold (Legrand) AL5246-B Surface-Mounted Raceway Fitting, Aluminum, AL5200 Series, Raceway Blank Cover, 12 L x 4-7/8 W in, Dual Channel Capacity | Graybar Store
     
Wiremold (Legrand) - Surface-Mounted Raceway Fitting, Aluminum, AL5200 Series, Raceway Blank Cover, 12 L x 4-7/8 W in, Dual Channel Capacity - AL5246-B
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, Aluminum, AL5200 Series, Raceway Blank Cover, 12 L x 4-7/8 W in, Dual Channel Capacity

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: AL5246-B
    SKU: 95009315
    $14.50
    Checking Pricing
         
    Quick Order:Y
    Additional Features:RoHS Compliant
    Capacity:Dual Channel
    Dimensions (Inches):12 L x 4-7/8 W
    Length:12 in
    Overall Length (Inches):12
    Use With:AL5200 Series Raceway
    Width (Inches):4-7/8
    Fitting Type:Raceway Blank Cover
    Dimensions:12 L x 4-7/8 W in
    Material:Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # AL5246-B
    • Dimensions 12 L x 4-7/8 W in
    • UNSPSC 39131709
    • Additional Features RoHS Compliant
    • Capacity Dual Channel
    • Dimensions (Inches) 12 L x 4-7/8 W
    • Fitting Type Raceway Blank Cover
    • Length 12 in
    • Materials Aluminum
    • Overall Length (Inches) 12
    • Series AL5200
    • Width (Inches) 4-7/8
    • Material Aluminum
    • Use With AL5200 Series Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    AL5200 Large Multi-Channel Raceway Blank Cover