Wiremold (Legrand) AL5217 AL5200 Internal Elbow, 7 in. | Graybar Store
Wiremold (Legrand) - AL5200 Internal Elbow, 7 in. - AL5217
+ / - Hover over image to Zoom
Other Views

    AL5200 Internal Elbow, 7 in.

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: AL5217
    SKU: 95009311
    $72.19
    Checking Pricing
         
    Color / Finish:Satin Anodized
    Length:7 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # AL5217
    • UNSPSC 39131709
    • Color / Finish Satin Anodized
    • Length 7 in.
    • Series AL5200 Series Raceway
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Makes a 90 degree internal corner in a raceway run. Includes two pairs of AL5201 Couplings.
    Makes a 90 degree internal corner in a raceway run. Includes two pairs of AL5201 Couplings.