Wiremold (Legrand) AL5210B2 AL5200 Entrance End Fitting, Knockouts 1/2 & 3/4 in. | Graybar Store
     
Wiremold (Legrand) - AL5200 Entrance End Fitting, Knockouts 1/2 & 3/4 in. - AL5210B2
+ / - Hover over image to Zoom
Other Views

    AL5200 Entrance End Fitting, Knockouts 1/2 & 3/4 in.

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: AL5210B2
    SKU: 95009323
    $10.83
    Checking Pricing
         
    Color / Finish:Satin Anodized
    Length:5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # AL5210B2
    • UNSPSC 39131709
    • Color / Finish Satin Anodized
    • Length 5 in.
    • Series AL5200 Series Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    With two concentric 1/2in. and 3/4in. trade size KOs for conduit connections. Finish - Anodized Aluminum
    With two concentric 1/2" and 3/4" trade size KOs for conduit connections. Finish - Anodized Aluminum