Wiremold (Legrand) AL4520B-1000 Surface-Mounted Raceway Fitting, AL4520 Series, Raceway Base, AL4520, Aluminum, Dual Channel Capacity | Graybar Store
     
Wiremold (Legrand) - Surface-Mounted Raceway Fitting, AL4520 Series, Raceway Base, AL4520, Aluminum, Dual Channel Capacity - AL4520B-1000
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, AL4520 Series, Raceway Base, AL4520, Aluminum, Dual Channel Capacity

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: AL4520B-1000
    SKU: 25280341
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Capacity:Dual Channel
    Fitting Type:Raceway Base
    Brand or Series:AL4520
    Material:Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # AL4520B-1000
    • UNSPSC 39131711
    • Brand or Series AL4520
    • Capacity Dual Channel
    • Fitting Type Raceway Base
    • Materials Aluminum
    • Series AL4520
    • Material Aluminum
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    AL4520 Large Aluminum Prewired Raceway