Altronix AL400ULXB2 Power Supply Charger Board, 115 Vdc | Graybar Store
Altronix - Power Supply Charger Board, 115 Vdc - AL400ULXB2
+ / - Hover over image to Zoom
Other Views

    Power Supply Charger Board, 115 Vdc

    Manufacturer: Altronix
    Manufacturer #: AL400ULXB2
    SKU: 25630622
    $210.55
    Checking Pricing
         
    Amp:3A
    Dimensions:10 in. x 8 in. x 4 in.
    Voltage (Volts):12/24 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Altronix
    • Manufacturer # AL400ULXB2
    • Dimensions 10 in. x 8 in. x 4 in.
    • Voltage (Volts) 12/24 V
    • UNSPSC 39121004
    • Amp 3A
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Power Supply/Charger Board - 12VDC @ 4 amp or 24VDC @ 3 amp, AC and battery monitoring. 115VAC input.