Altronix AL400ULPD8 Power Supply Charger,12 VDC | Graybar Store
Altronix - Power Supply Charger,12 VDC - AL400ULPD8
+ / - Hover over image to Zoom
Other Views

    Power Supply Charger,12 VDC

    Manufacturer: Altronix
    Manufacturer #: AL400ULPD8
    SKU: 22119288
    $205.84
    Checking Pricing
         
    Amp:3A
    Dimensions:15 in. x 13.875 in. x 4.75 in.
    Voltage (Volts):12/24 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Altronix
    • Manufacturer # AL400ULPD8
    • Dimensions 15 in. x 13.875 in. x 4.75 in.
    • Voltage (Volts) 12/24 V
    • UNSPSC 39121004
    • Amp 3A
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Power Supply/Charger - 12VDC @ 4 amp or 24VDC @ 3 amp, 8 fused outputs, AC and battery monitoring. 115VAC input.