Wiremold (Legrand) AL3046D Cover, AL3000 Series, 1 ft L, Duplex | Graybar Store
Wiremold (Legrand) - Cover, AL3000 Series, 1 ft L, Duplex - AL3046D
+ / - Hover over image to Zoom
Other Views

    Cover, AL3000 Series, 1 ft L, Duplex

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: AL3046D
    SKU: 22086091
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Length:1 ft.
    Opening:Duplex Receptacle Opening
    Fitting Type:Cover
    Brand or Series:AL3000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # AL3046D
    • Brand or Series AL3000
    • Fitting Type Cover
    • Length 1 ft.
    • Opening Duplex Receptacle Opening
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Cover, AL3000, 1 ft, Duplex