Wiremold (Legrand) AL3010B Blank End Cap, Aluminum (Raceway), AL3000 Series, Isoduct™, Plugmold®, Single Channel Capacity | Graybar Store
     
Wiremold (Legrand) - Blank End Cap, Aluminum (Raceway), AL3000 Series, Isoduct™, Plugmold®, Single Channel Capacity - AL3010B
+ / - Hover over image to Zoom
Other Views

    Blank End Cap, Aluminum (Raceway), AL3000 Series, Isoduct™, Plugmold®, Single Channel Capacity

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: AL3010B
    SKU: 25837029
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Capacity:Single Channel
    Use With:Prewired Aluminum Two-Piece Surface Raceway
    Fitting Type:Blank End Cap
    Brand or Series:Isoduct™, Plugmold®
    Material:Aluminum (Raceway)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # AL3010B
    • Brand or Series Isoduct™, Plugmold®
    • Capacity Single Channel
    • Fitting Type Blank End Cap
    • Materials Aluminum (Raceway)
    • Series AL3000
    • Material Aluminum (Raceway)
    • Use With Prewired Aluminum Two-Piece Surface Raceway
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Blank End Cap, Aluminum (Raceway), AL3000, Isoduct™, Plugmold®, Single Channel, Prewired Aluminum Two-Piece Surface Raceway