Wiremold (Legrand) AL2409 Galvanized Steel, AL2400 Series, Ground Clamp, Plugmold®, Steel, Single Channel Capacity | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Wiremold (Legrand) - Galvanized Steel, AL2400 Series, Ground Clamp, Plugmold®, Steel, Single Channel Capacity - AL2409
+ / - Hover over image to Zoom
Other Views

    Galvanized Steel, AL2400 Series, Ground Clamp, Plugmold®, Steel, Single Channel Capacity

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: AL2409
    SKU: 95006771
    $4.57
    Checking Pricing
         
    Quick Order:Y
    Additional Features:RoHS Compliant
    Capacity:Single Channel
    Use With:Single Channel Raceway
    Fitting Type:Ground Clamp
    Brand or Series:Plugmold®
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # AL2409
    • UNSPSC 39121031
    • Additional Features RoHS Compliant
    • Brand or Series Plugmold®
    • Capacity Single Channel
    • Fitting Type Ground Clamp
    • Materials Galvanized Steel
    • Series AL2400
    • Material Steel
    • Use With Single Channel Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    AL2400 Ground Clamp (Galvanized Steel)
    This product meets the material restrictions of RoHS